Motion
103786

BRADY
103786

Traffic, Parking or Vehicle Sign, Aluminum, Rectangle, 18", Message: Slow Pedestrian Crossing
Mi Item #03879350
MFR #103786
Price$277.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
103786

Traffic, Parking or Vehicle Sign, Aluminum, Rectangle, 18", Message: Slow Pedestrian Crossing
Mi Item #03879350
MFR #103786

Mfr description
103786 B959 24X18 SLOW PEDESTRIAN CROSSI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$277.71/each

Specifications

Dimensions

  • Height
    24 in
  • Overall Height
    24 in
  • Thickness
    0.042 to 0.09 in
  • Width
    18 in

Details

  • Coating
    Reflective Sheeting
  • Color
    Black on Yellow
  • Graphic Type
    Text
  • Language
    English
  • Material
    Aluminum
  • Message
    Slow Pedestrian Crossing
  • Message Or Symbol
    Message & Symbol
  • Message Subject
    Speed Limits & Speed Warnings
  • Mounting
    Post Mounted
  • Number Of Printed Sides
    1
  • Number Of Sides
    1
  • Reflective Grade
    High-Intensity Prismatic (Hip)
  • Reflective Or Glow In The Dark
    Reflective
  • Shape
    Rectangle
  • Standards Met
    ASTM D 4956, ASTM D523, L-S-300, MUTCD, PSTC-33
  • Symbol Type
    Cross Walk Symbol
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)