Motion
103714

BRADY
103714

Traffic, Parking or Vehicle Sign, Aluminum, Rectangle, 36", Message: One Way, Height: 12"
Mi Item #03879376
MFR #103714
Price$231.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
103714

Traffic, Parking or Vehicle Sign, Aluminum, Rectangle, 36", Message: One Way, Height: 12"
Mi Item #03879376
MFR #103714

Mfr description
103714 SIGN 36X12 REFL ALUM ONE WAY LEFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$231.05/each

Specifications

Dimensions

  • Height
    12 in
  • Overall Height
    12 in
  • Thickness
    0.042 to 0.09 in
  • Width
    36 in

Details

  • Coating
    Reflective Sheeting
  • Color
    Black on White
  • Language
    English
  • Material
    Aluminum
  • Message
    One Way
  • Message Or Symbol
    Message & Symbol
  • Message Subject
    Traffic Flow & Directional Information
  • Number Of Printed Sides
    1
  • Number Of Sides
    1
  • Reflective Grade
    Engineer Grade
  • Reflective Or Glow In The Dark
    Reflective
  • Shape
    Rectangle
  • Standards Met
    ASTM D 4956, ASTM D523, L-S-300, MUTCD, PSTC-33
  • Symbol Type
    Left Arrow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)