Motion
103709

BRADY
103709

SIGN-PLAS,14Wx40,YEL/GRN,DMD GRD,STOP FO
Mi Item #03879386
MFR #103709
Price$364.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
103709

SIGN-PLAS,14Wx40,YEL/GRN,DMD GRD,STOP FO
Mi Item #03879386
MFR #103709

Mfr description
103709 SIGN-PLAS,14WX40,YEL/GRN,DMD GRD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$364.52/each

Specifications

Dimensions

  • Height
    40 in
  • Overall Height
    40 in
  • Thickness
    0.0902 in, 2.29 mm
  • Width
    14 in

Details

  • Color
    Fluorescent Yellow, Green
  • Graphic Type
    Text
  • Language
    English
  • Material
    Reflective sheeting laminated to Aluminum
  • Message
    Stop For Pedestrians
  • Message Or Symbol
    Message & Symbol
  • Message Subject
    Stop Signs
  • Mounting
    Portable Base
  • Number Of Printed Sides
    2
  • Reflective Grade
    Diamond-Grade
  • Reflective Or Glow In The Dark
    Reflective
  • Shape
    Rectangle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)