Motion
103708

BRADY
103708

SIGN-PLAS,14Wx40,YEL/GRN,DMD GRD,SCHOOL
Mi Item #03879393
MFR #103708
Price$699.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
103708

SIGN-PLAS,14Wx40,YEL/GRN,DMD GRD,SCHOOL
Mi Item #03879393
MFR #103708

Mfr description
103708 SIGN-PLAS,14WX40,YEL/GRN,DMD GRD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$699.89/each

Specifications

Dimensions

  • Height
    40 in
  • Overall Height
    40 in
  • Thickness
    0.0420 in, 1.07 mm
  • Width
    14 in

Details

  • Color
    Fluorescent Yellow, Green
  • Graphic Type
    Pictogram
  • Language
    English
  • Material
    Plastic
  • Message
    School Crossing Picto
  • Message Or Symbol
    Symbol Only
  • Message Subject
    School Crossing
  • Mounting
    Portable Base
  • Number Of Printed Sides
    2
  • Reflective Grade
    Diamond-Grade
  • Reflective Or Glow In The Dark
    Reflective
  • Shape
    Rectangle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)