Overview
Mfr description
80112 TRAFFIC CONE ORANGE VINYL 28 IN
Specifications
- Reflective Band Or MessageNone
- Cone ColorOrange
- Cone Height28 in
- Collapsible Or Rigid ConeRigid Cone
- Cone MaterialVinyl
- Base MaterialVinyl
- Product TypeTraffic Cones
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data