Motion
103731

BRADY
103731

Traffic, Parking or Vehicle Sign, Aluminum, Rectangle, 12", Message: No Parking Between Signs
Mi Item #03879439
MFR #103731
Price$63.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
103731

Traffic, Parking or Vehicle Sign, Aluminum, Rectangle, 12", Message: No Parking Between Signs
Mi Item #03879439
MFR #103731

Mfr description
103731 SIGNS NO PARKING REFL ALUM 12X18
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.98/each

Specifications

Dimensions

  • Height
    18 in
  • Overall Height
    18 in
  • Thickness
    0.042 to 0.09 in
  • Width
    12 in

Details

  • Coating
    Reflective Sheeting
  • Color
    Red on White
  • Graphic Type
    Text
  • Language
    English
  • Material
    Aluminum
  • Message
    No Parking Between Signs
  • Message Or Symbol
    Message & Symbol
  • Message Subject
    General Parking Information
  • Number Of Printed Sides
    1
  • Number Of Sides
    1
  • Reflective Grade
    High-Intensity Prismatic (Hip)
  • Reflective Or Glow In The Dark
    Reflective
  • Shape
    Rectangle
  • Standards Met
    ASTM D 4956, ASTM D523, L-S-300, MUTCD, PSTC-33
  • Symbol Type
    Right Arrow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)