Motion
103739

BRADY
103739

103739 SIGNS NO PARKING REFL ALUM 12X18
Mi Item #03879443
MFR #103739
Price$80.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
103739

103739 SIGNS NO PARKING REFL ALUM 12X18
Mi Item #03879443
MFR #103739

Mfr description
103739 SIGNS NO PARKING REFL ALUM 12X18
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.89/each

Specifications

Dimensions

  • Height
    18 in
  • Overall Height
    18 in
  • Thickness
    0.0902 in, 2.29 mm
  • Width
    12 in

Details

  • Coating
    Reflective Sheeting
  • Color
    Black, Red on White
  • Graphic Type
    Text
  • Language
    English
  • Material
    Reflective sheeting laminated to Aluminum
  • Message
    No Parking
  • Message Or Symbol
    Message & Symbol
  • Message Subject
    No Parking
  • Mounting
    Post Mounted
  • Number Of Printed Sides
    1
  • Reflective Grade
    High-Intensity Prismatic (Hip)
  • Reflective Or Glow In The Dark
    Reflective
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)