Motion
51390

BRADY
51390

Brady® Universal Valve Lockout Device
MI ITEM #03879455
MFR #51390
Your Price$96.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
51390

Brady® Universal Valve Lockout Device
MI ITEM #03879455
MFR #51390

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$96.59/each(List $177.72)

Overview

Mfr description
51390 SMALL UNIV VALVE LO W/ARM & 8 FT

Specifications

  • Valve Equipment Type
    Ball/Butterfly/Gate Valve
  • Valve Handle Size Comp
    Up to 1 in
  • Material
    Nylon/Steel
  • Color
    Red
  • Open Or Closed Valve
    Open or Closed
  • Labeling
    No Label
  • Standards Met
    ANSI Z244, OSHA 29 CFR 1910.147
  • Max Number Of Padlocks
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text