Motion
103712

BRADY
103712

SIGN SCHOOL SAFETY 18 X 24 SLOW PED XING
Mi Item #03879459
MFR #103712
Price$522.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
103712

SIGN SCHOOL SAFETY 18 X 24 SLOW PED XING
Mi Item #03879459
MFR #103712

Mfr description
103712 SIGN SCHOOL SAFETY 18 X 24 SLOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$522.13/each

Specifications

Dimensions

  • Height
    24 in
  • Overall Height
    24 in
  • Thickness
    0.0800 in, 2.03 mm
  • Width
    18 in

Details

  • Coating
    Reflective Sheeting
  • Color
    Black on Fluorescent Yellow Green
  • Graphic Type
    Text
  • Language
    English
  • Material
    Aluminum
  • Message
    Slow Slow Pedestrian Crossing
  • Message Or Symbol
    Message & Symbol
  • Message Subject
    Speed Limits & Speed Warnings
  • Mounting
    Mounting Holes
  • Number Of Printed Sides
    1
  • Reflective Grade
    Diamond-Grade
  • Reflective Or Glow In The Dark
    Reflective
  • Shape
    Rectangle
  • Symbol Type
    Pedestrian Crossing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)