Motion
51392

BRADY
51392

Brady® Universal Valve Lockout Device
Mi Item #03879583
MFR #51392
Price$115.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
51392

Brady® Universal Valve Lockout Device
Mi Item #03879583
MFR #51392

Mfr description
51392 LARGE UNIV VALVE LOCKOUT W/ARM
  • Versatile, rugged and easy-to-use
  • For all types of standard valves, large levers, t-handles and hard-to-secure mechanical devices
  • Open-ended clamp fits over closed rings and wide handles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.24/each

Specifications

Dimensions

  • Valve Handle Size Comp
    0.04 to 1.1 in

Details

  • Color
    Red
  • Labeling
    No Label
  • Material
    Nylon/Steel
  • Open Or Closed Valve
    Open or Closed
  • Standards Met
    ANSI Z244, OSHA 29 CFR 1910.147
  • Valve Equipment Type
    Ball/Butterfly/Gate Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)