1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BRADY
103825
Speed Bump - Black/Yellow Color, Rubber Material, 12 ft Long, 4 ft Wide, 2-1/2 in High
MI ITEM #
03879617
MFR #
103825
Price
$964.31
/each
Qty
Add to Cart
Previous Page
Home
Safety
Facility Safety
Signs, Labels and Traffic Control
Traffic and Crowd Control
BRADY 103825
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRADY
103825
Speed Bump - Black/Yellow Color, Rubber Material, 12 ft Long, 4 ft Wide, 2-1/2 in High
MI ITEM #
03879617
MFR #
103825
Mfr description
103825 4' BLACK/YELLOW REF. RUBBER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$964
.31
/each
Add to Cart
Specifications
Dimensions
Cable Channel Diameter
1-1/4 in
Height
2-1/2 in
Length
12 ft
Width
4 ft
Details
Color
Black/Yellow
Includes
Installation Hardware
Material
Rubber
Number Of Cable Channels
2
Product Type
Speed Bumps
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items