Motion
50995

BRADY
50995

Lockout Station - Empty, 30 in High, 25 in Wide, Language: English
Mi Item #03879640
MFR #50995
Price$1,330.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
50995

Lockout Station - Empty, 30 in High, 25 in Wide, Language: English
Mi Item #03879640
MFR #50995

Mfr description
50995 XL LOCKOUT STATION WITH DOORS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,330.94/each

Specifications

Dimensions

  • Depth
    5-1/4 in
  • Height
    30 in
  • Width
    25 in

Details

  • Color
    Gray
  • Cover Type
    Open
  • Equipped Or Empty
    Empty
  • Language
    English
  • Material
    PS
  • Number Of Document Holders
    0
  • Standards Met
    REACH
  • Type
    Station
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)