Motion
103827

BRADY
103827

Speed Bump - Black/Yellow Color, Rubber Material, 12 ft Long, 6 ft Wide, 2-1/2 in High
MI ITEM #03879673
MFR #103827
Price$1,413.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
103827

Speed Bump - Black/Yellow Color, Rubber Material, 12 ft Long, 6 ft Wide, 2-1/2 in High
MI ITEM #03879673
MFR #103827

Mfr description
103827 6' BLK/YELLOW REF. RUBBER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,413.15/each

Specifications

Dimensions

  • Cable Channel Diameter
    1-1/4 in
  • Height
    2-1/2 in
  • Length
    12 ft
  • Width
    6 ft

Details

  • Color
    Black/Yellow
  • Includes
    Installation Hardware
  • Material
    Rubber
  • Number Of Cable Channels
    2
  • Product Type
    Speed Bumps

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)