Motion
95047

BRADY
95047

U-Channel Posts Sign
MI ITEM #03879680
MFR #95047
Your Price$85.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
95047

U-Channel Posts Sign
MI ITEM #03879680
MFR #95047

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$85.72/each(List $157.72)

Overview

Mfr description
95047 SIGN POST - GRN BKD ENAMEL

Specifications

  • Type
    U-Channel Sign Post
  • Material
    Steel
  • Finish Coating
    Enamel
  • Overall Height
    6 ft
  • Color
    Green
  • Post Overall Width Diameter
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text