Motion
97204

BRADY
97204

U-Channel Sign Post, Material: Steel
Mi Item #03879704
MFR #97204
Price$88.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
97204

U-Channel Sign Post, Material: Steel
Mi Item #03879704
MFR #97204

Mfr description
97204 U-CHANNEL SIGN POST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.26/each

Specifications

Dimensions

  • Overall Height
    8 ft
  • Post Overall Width Diameter
    3/8 in

Details

  • Color
    Green
  • Finish Coating
    Enamel
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Material
    Steel
  • Type
    U-Channel Sign Post
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)