Motion
57754

BRADY
57754

STOP/SLOW PADDLE W/ HANDLE & HARDWARE
Mi Item #03879722
MFR #57754
Price$208.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
57754

STOP/SLOW PADDLE W/ HANDLE & HARDWARE
Mi Item #03879722
MFR #57754

Mfr description
57754 STOP/SLOW PADDLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$208.83/each

Specifications

Dimensions

  • Height
    18 in
  • Overall Height
    18 in
  • Width
    18 in

Details

  • Color
    Black, Orange, Red on White
  • Graphic Type
    Text
  • Language
    English
  • Material
    Aluminum
  • Message
    Traffic Control Paddle Stop Slow
  • Message Subject
    Stop Signs
  • Number Of Printed Sides
    2
  • Shape
    Octagon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)