1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BRADY
103569
5' WITH 8" X 8" BASE
Mi Item #
03879729
MFR #
103569
Price
$715.44
/each
Qty
Add to Cart
Previous Page
Home
Safety
Facility Safety
Signs, Labels and Traffic Control
Sign and Label Holders
BRADY 103569
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRADY
103569
5' WITH 8" X 8" BASE
Mi Item #
03879729
MFR #
103569
Mfr description
103569 5' WHITE POST
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$715
.44
/each
Add to Cart
Specifications
Dimensions
Overall Height
5 ft
Width
8.0000 in
Details
Color
White
Indoor Outdoor Use
Indoor & Outdoor
Material
Polypropylene
Type
Sign Post
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items