Specifications
Dimensions
- Height18 in
- Overall Height18 in
- Width18 in
Details
- ColorWhite on Red
- LanguageEnglish
- MaterialAluminum
- MessageTraffic Control Paddle Stop
- Message SubjectStop Signs
- Number Of Printed Sides2
- ShapeOctagon
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)