Motion
99710

BRADY
99710

Lockout Station - Equipped, 16 in, 6 in High, 14 in, 15 in Wide, Language: English
Mi Item #03879774
MFR #99710
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
99710

Lockout Station - Equipped, 16 in, 6 in High, 14 in, 15 in Wide, Language: English
Mi Item #03879774
MFR #99710

Mfr description
99710 COMBO LO & LOCK BOX STATION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    3 in, 6 in
  • Height
    16 in, 6 in
  • Width
    14 in, 15 in

Details

  • Color
    Yellow
  • Cover Type
    Door
  • Equipped Or Empty
    Equipped
  • Kit Type
    Assortment of Lockouts
  • Language
    English
  • Material
    Metal
  • Number Of Document Holders
    0
  • Padlock Key Type
    Keyed Different
  • Type
    Station
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)