Motion
98857

BRADY
98857

STAINLESS STEEL, 4-1/2'' LENGTH 100/PACK
Mi Item #03879786
MFR #98857
Price$66.79/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
98857

STAINLESS STEEL, 4-1/2'' LENGTH 100/PACK
Mi Item #03879786
MFR #98857

Mfr description
98857 STAINLESS STEEL, 4-1/2 IN LENGTH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.79/pk

Specifications

Dimensions

  • Length
    4.5000 in

Details

  • Color
    Silver
  • Material
    Stainless Steel
  • Type
    Beaded Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)