Motion
66320

BRADY
66320

Circuit Breaker Lockout - Red
Mi Item #03879791
MFR #66320
Price$61.28/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
66320

Circuit Breaker Lockout - Red
Mi Item #03879791
MFR #66320

Mfr description
66320 UNIVERSAL MULTI-POLE BREAKER LO
  • Durable, impact-modified nylon
  • Compatible with most two or three-pole breakers with a tie-bar (such as GE ITE, Sylvania, Challenger, Bryant, Westinghouse and General Switch Company)
  • Tighten thumbscrew to clamp lockout securely over tie bar, then insert lock to prevent clamp from being loosened
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.28/pk

Specifications

Dimensions

  • Lockout Length
    2.1 in
  • Lockout Width Diameter
    1-1/4 in

Details

  • Circuit Breaker Lockout Type
    Multi-Pole Tie-Bar
  • Color
    Red
  • Electrical Equipment Type
    Circuit Breaker
  • Material
    Nylon
  • Message
    No Message on Device
  • Standards Met
    ANSI Z244, OSHA 29 CFR 1910.147
  • UPC_NO
    75447366320
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)