Motion
60445

BRADY
60445

Hazardous Waste Label - Application: Hazardous Materials, 4 in High, 6 in Wide
Mi Item #03879818
MFR #60445
Price$59.04/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
60445

Hazardous Waste Label - Application: Hazardous Materials, 4 in High, 6 in Wide
Mi Item #03879818
MFR #60445

Mfr description
60445 HAZARDOUS WASTE LABELS
  • Labels comply with all current Federal regulations regarding identification of hazardous waste material for trasportation off-site.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.04/pk

Specifications

Dimensions

  • Height
    4 in
  • Width
    6 in

Details

  • Application
    Hazardous Materials
  • Backing Material
    Paper
  • Color
    Black/Red
  • Language
    English
  • Manufacturer Product Page
  • Material
    Paper
  • Message Or Symbol
    Message Only
  • Message Subject
    Hazardous Waste-Handle With Care
  • UPC_NO
    75447360445
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)