Motion
60447

BRADY
60447

Safety or Facility Sign or Label - Application: Hazardous Materials, Message: NON-HAZARDOUS WASTE...etc, 6 in High, 6 in Wide
Mi Item #03879820
MFR #60447
Price$115.50/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
60447

Safety or Facility Sign or Label - Application: Hazardous Materials, Message: NON-HAZARDOUS WASTE...etc, 6 in High, 6 in Wide
Mi Item #03879820
MFR #60447

Mfr description
60447 HAZARDOUS WASTE LABELS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.50/pk

Specifications

Dimensions

  • Height
    6 in
  • Overall Height
    6.0000 in
  • Thickness
    0.0038 in
  • Width
    6 in

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Hazardous Materials
  • Backing Material
    Paper
  • Coating
    Semi-gloss, Abrasion Resistant
  • Color
    White on Green
  • ECCN
    EAR99
  • Graphics
    Text Only
  • Harmonization Code
    4911.99.8000
  • Includes
    Write-on area
  • Indoor Outdoor Use
    Indoor
  • Language
    English
  • Material
    Paper
  • Message
    NON-HAZARDOUS WASTE...etc
  • Message Header
    Non- Hazardous Waste
  • Message Or Symbol
    Message Only
  • Message Subject
    Hazardous Waste Storage Label
  • Mounting
    Adhesive Back
  • Pieces Per Roll
    100
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Abrasion Resistant
  • Shape
    Square
  • Standards Met
    Federal regulations
  • Type
    Hazardous Waste Label
  • UPC_NO
    75447360447
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)