Motion
103655

BRADY
103655

Labeling Tape & Blank Panel Labeling - Yellow, 8.701 Width, Nylon Material, For Use with: Fire Extinguishers, Safety Doors
Mi Item #03879835
MFR #103655
Price$531.02/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
103655

Labeling Tape & Blank Panel Labeling - Yellow, 8.701 Width, Nylon Material, For Use with: Fire Extinguishers, Safety Doors
Mi Item #03879835
MFR #103655

Mfr description
103655 YELLOW, 9" MARKERS
  • Pull-Tite seals are one of the few security seals approved for use by Underwriter's Laboratories for fire extinguishers and safety doors.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$531.02/pk

Specifications

Dimensions

  • Width
    8.701

Details

  • Additional Details
    REACH SVHC Status: Part does not contain an SVHC | ECCN: EAR99
  • Color
    Yellow
  • For Use With
    Fire Extinguishers, Safety Doors
  • Harmonization Code
    3926.90.9989
  • Manufacturer Catalog Number
    103655
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473193454
  • Material
    Nylon
  • Number Of Pieces
    100
  • Standards Met
    REACH, RoHS
  • Type
    Pull-Tight Seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)