Overview
Mfr description
103567 KIT-RECYCLD RBR BASE-30LB/5'PVC
Specifications
- TypePortable Sign Post
- MaterialPVC, Rubber
- Indoor Outdoor UseIndoor & Outdoor
- Fits Sign Height18 to 24 in
- Fits Sign Width12 to 24 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data