Motion
HE-38
Elbow & Straight Adapters - 3/8 in Coupling Size, Carbon Steel Body
MI ITEM #03880157
MFR #HE-38
Your Price$7.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - 3/8 in Coupling Size, Carbon Steel Body
MI ITEM #03880157
MFR #HE-38

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.55/each(List $8.69)

Overview

Mfr description
HE-38 FITTING

Specifications

  • Body Material
    Carbon Steel
  • Coupling Size
    3/8 in
  • ManufacturerName (description attribute)
    Kuriyama
  • UPC_NO
    822353032015
  • Working Pressure
    150 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text