Motion
WO-10-VP

BRADY
WO-10-VP

Safety or Facility Sign or Label - Application: Inspection & Repair, Message: CALIBRATION, 1-1/2 in High, 5/8 in Wide, Vinyl Backing Material
Mi Item #03881292
MFR #WO-10-VP
Price$25.10/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
WO-10-VP

Safety or Facility Sign or Label - Application: Inspection & Repair, Message: CALIBRATION, 1-1/2 in High, 5/8 in Wide, Vinyl Backing Material
Mi Item #03881292
MFR #WO-10-VP

Mfr description
WO-10-VP WRITE-ON CALIBRATION LABELS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.10/pk

Specifications

Dimensions

  • Height
    1-1/2 in
  • Thickness
    0.0088 in
  • Width
    5/8 in

Details

  • Application
    Inspection & Repair
  • Backing Material
    Vinyl
  • Color
    Green on White
  • Language
    English
  • Material
    Vinyl Cloth
  • Message
    CALIBRATION
  • Message Or Symbol
    Message Only
  • Message Subject
    Write-On Inspection Record
  • Mounting
    Adhesive Backed
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Chemical Resistant, UV Resistant
  • Shape
    Rectangle
  • Standards Met
    2002/95/EC, 2005/618/EC, ANSI Z535, ASTM D 1000, ASTM D 2979, OSHA 1910.145
  • UPC_NO
    66282035070
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)