Motion
XPS-125-CONT-YL-BK

BRADY
XPS-125-CONT-YL-BK

Panel ID Marking Tape, Wire & Cable Marking Tape - Polyolefin Material, 1.015 in Wide, Black/Yellow
MI ITEM #03881414
MFR #XPS-125-CONT-YL-BK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
XPS-125-CONT-YL-BK

Panel ID Marking Tape, Wire & Cable Marking Tape - Polyolefin Material, 1.015 in Wide, Black/Yellow
MI ITEM #03881414
MFR #XPS-125-CONT-YL-BK

Mfr description
XPS-125-CONT-YL-BK XPERT PERMASLEEVE YEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Width
    1.015 in

Details

  • Color
    Black/Yellow
  • Material
    Polyolefin
  • Part Number Compatibility
    Idxpert
  • Standards Met
    MIL-STD-202, RoHS Compatibility (2005/618/EC MCV amendment to RoHS Directive 2002/95/EC), SAE-AS-81531, SAE-DTL-23053/5 Class 1, UL Recognized
  • Type
    Panel ID Marking Tape, Wire & Cable Marking Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)