Motion
1
Barcoding Tape, Equipment ID Marking Tape - Black/White, 1/2 in Width, Polyester Material, For Use with: Asset Tracking, Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, General Identification, Inventory and Inspection Labeling
MI ITEM #03881452
MFR #1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Barcoding Tape, Equipment ID Marking Tape - Black/White, 1/2 in Width, Polyester Material, For Use with: Asset Tracking, Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, General Identification, Inventory and Inspection Labeling
MI ITEM #03881452
MFR #1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
X-7-422 XPERT GLOSS POLYESTER 0.5 IN

Specifications

  • Type
    Barcoding Tape, Equipment ID Marking Tape
  • Repositionable Or Permanent Adhesive
    Permanent
  • Width
    1/2 in
  • Material
    Polyester
  • Color
    Black/White
  • Thickness
    0.004 in
  • For Use With
    Asset Tracking, Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, General Identification, Inventory and Inspection Labeling
  • Standards Met
    CSA (C22.2 No.0.15-95), RoHS Compatibility (2005/618/EC MCV amendment to RoHS Directive 2002/95/EC), UL Recognized
  • Indoor Outdoor Use
    Outdoor
  • Part Number Compatibility
    Idxpert
  • UPC_NO
    66282064301

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought