Motion
1
Panel ID Marking Tape, Wire & Cable Marking Tape - Black/White, 1.015 in Width, Polyolefin Material, For Use with: Wire and Cable Labeling
Mi Item #03881453
MFR #1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Panel ID Marking Tape, Wire & Cable Marking Tape - Black/White, 1.015 in Width, Polyolefin Material, For Use with: Wire and Cable Labeling
Mi Item #03881453
MFR #1

Mfr description
XPS-250-1 XPERT PERMASLEEVE WHT .250 IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Width
    1.015 in

Details

  • Color
    Black/White
  • For Use With
    Wire and Cable Labeling
  • Material
    Polyolefin
  • Part Number Compatibility
    Idxpert
  • Repositionable Or Permanent Adhesive
    Permanent
  • Standards Met
    MIL-STD-202, RoHS Compatibility (2005/618/EC MCV amendment to RoHS Directive 2002/95/EC), SAE-AS-81531, SAE-DTL-23053/5 Class 1, UL Recognized
  • Type
    Panel ID Marking Tape, Wire & Cable Marking Tape
  • UPC_NO
    66282064302
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)