Motion
X-162-498

BRADY
X-162-498

Equipment ID Marking Tape, Wire & Cable Marking Tape - Vinyl Material, 1/2 in Wide, Black/White
Mi Item #03881459
MFR #X-162-498
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
X-162-498

Equipment ID Marking Tape, Wire & Cable Marking Tape - Vinyl Material, 1/2 in Wide, Black/White
Mi Item #03881459
MFR #X-162-498

Mfr description
X-162-498 XPERT REPO VINYL CLOTH .5"X1.5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Thickness
    0.0073 in
  • Width
    1/2 in

Details

  • Color
    Black/White
  • Material
    Vinyl
  • Part Number Compatibility
    Idxpert
  • Repositionable Or Permanent Adhesive
    Repositionable
  • Standards Met
    RoHS Compatibility (2005/618/EC MCV amendment to RoHS Directive 2002/95/EC), UL Recognized
  • Type
    Equipment ID Marking Tape, Wire & Cable Marking Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)