Motion
X-162-499

BRADY
X-162-499

Panel ID Marking Tape - Nylon Material, 1-1/2 in Wide, Black/White
MI ITEM #03881462
MFR #X-162-499
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
X-162-499

Panel ID Marking Tape - Nylon Material, 1-1/2 in Wide, Black/White
MI ITEM #03881462
MFR #X-162-499

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
X-162-499 XPERT NYLON CLOTH .5" X 1.5"

Specifications

  • Type
    Panel ID Marking Tape
  • Repositionable Or Permanent Adhesive
    Permanent
  • Width
    1-1/2 in
  • Material
    Nylon
  • Color
    Black/White
  • Thickness
    0.0065 in
  • Standards Met
    CSA (C22.2 No.0.15-95), DIN VDE 0472 Part 815, RoHS Compatibility (2005/618/EC MCV amendment to RoHS Directive 2002/95/EC), UL Recognized
  • Indoor Outdoor Use
    Indoor
  • Part Number Compatibility
    Idxpert, Labxpert

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought