Motion
58268

BRADY
58268

Safety or Facility Sign or Label - Application: Hazardous Materials, Message: Laboratory Label, 2 in High, 1-1/4 in Wide
Mi Item #03881500
MFR #58268
Price$54.31/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
58268

Safety or Facility Sign or Label - Application: Hazardous Materials, Message: Laboratory Label, 2 in High, 1-1/4 in Wide
Mi Item #03881500
MFR #58268

Mfr description
58268 BLANK WRITE-ON LABORATORY LABELS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.31/rl

Specifications

Dimensions

  • Height
    2 in
  • Thickness
    0.0038 in
  • Width
    1-1/4 in

Details

  • Application
    Hazardous Materials
  • Backing Material
    Paper
  • Color
    Black/Blue/Red/Yellow on White
  • Indoor Outdoor Use
    Indoor
  • Language
    English
  • Material
    Vinyl
  • Message
    Laboratory Label
  • Message Or Symbol
    Message & Symbol
  • Message Subject
    Write-On HazMat Identification - HMIS Color Bar
  • Mounting
    Adhesive Backed
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Neither
  • Shape
    Rectangle
  • Standards Met
    OSHA 29 CFR 1910.1200
  • Symbol Type
    HazMat Identification - HMIS Color Bar
  • UPC_NO
    75447358268
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)