Motion
SAF 052 KAX9.7/16

SKF
SAF 052 KAX9.7/16

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #03881691
MFR #SAF 052 KAX9.7/16
Price$11,420.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAF 052 KAX9.7/16

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #03881691
MFR #SAF 052 KAX9.7/16

Mfr description
SAF052 KA X 9-7/16
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11,420.68/each

Specifications

Dimensions

  • Base To Bore Centerline  
    9.5000 in
  • Base Width
    8-3/4 in
  • Bolt Center To Center Length
    27.8750 in
  • Compatible Bore Diameter
    9.4375 in, 9.5000 in
  • Overall Height  
    18.6250 in
  • Overall Length  
    32.7500 in
  • Weight
    650.37 lbs

Details

  • Compatible Bearing Series Part Num
    23052CCK/W33
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SAF
  • Standards Met
    ASTM A48 Grade 35
  • UPC_NO
    7316577020246
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)