Motion
SPN250
SPN250 2 1/2 in. Size Hose Nipple (Zinc Plated Steel) NPT Thread
MI ITEM #03881698
MFR #SPN250
List Price$18.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPN250 2 1/2 in. Size Hose Nipple (Zinc Plated Steel) NPT Thread
MI ITEM #03881698
MFR #SPN250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.54/each for your price

Overview

Mfr description
SPN250 STEEL PLATED NIP 2-1/2"

Specifications

  • Manufacturer Upc Number
    822353032503
  • Product Types
    Hose Nipple (Zinc Plated Steel) NPT Threads
  • Size
    2 1/2
  • Type
    Hose Nipple
  • UPC_NO
    822353032503
  • Weight
    1.74 lb
  • Working Pressure
    75 psi
  • Material
    Zinc-Plated Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought