Overview
Mfr description
UC207-107 D1 BRG
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width72 mm
- Locking DeviceSet Screw
- Manufacturer Upc Number029176544033
- UPC_NO029176544033
- Product TypeBall Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data