Overview
Mfr description
I-03M PISTON ROD EYE
- Single knuckle joint
- Applicable series: MB
- Applicable bore sizes: 32, 40, 50, 63, 80, 100
Specifications
- Country of OriginJP
- SeriesMB
- Hardware TypeRod Eye
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data