Overview
Mfr description
MB-D03 DBL CLEVIS
Specifications
- Country of OriginJP
- SeriesMB
- Cylinder Size32 mm
- Hardware TypeDouble Clevis Bracket
- Manufacturer Catalog
- Spec Sheet
- Installation Instructions
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data