Motion
CKZ2N50-105LT

SMC CORP OF AMERICA
CKZ2N50-105LT

SMC® CKZ2N50-105LT Rotating-Arm Power Clamp Cylinder, Supply Port Type: 1/4 Female NPT Threaded", Bore Diameter: 50mm
Mi Item #03882022
MFR #CKZ2N50-105LT
Price$582.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKZ2N50-105LT

SMC® CKZ2N50-105LT Rotating-Arm Power Clamp Cylinder, Supply Port Type: 1/4 Female NPT Threaded", Bore Diameter: 50mm
Mi Item #03882022
MFR #CKZ2N50-105LT

Mfr description
CKZ2N50-105LT CLAMP CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$582.00/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Overall Body Length
    376.7 mm
  • Port Size
    1/4 NPT
  • Stroke
    69.6 mm

Details

  • Arm Mounting Position
    Left
  • Arm Opening Angles
    105 °
  • Body Options
    Standard
  • Clamp Force At 0.5Mpa
    160 N-m
  • Country of Origin
    US
  • Cushion Type
    None (Clamping Side), Rubber Bumper (Unclamping Side)
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Clamping Force
    2212 lbf/in
  • Maximum Operating Pressure
    +0.8 Mpa2
  • Minimum Operating Pressure
    +0.3 MPa
  • Minimum Time to Clamp
    1 s
  • Minimum Time to Release
    1 s
  • Operating Pressure Range
    +0.3 to +0.8 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Proof Pressure
    +1.2 MPa
  • Series
    CKZ2N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)