Specifications
Dimensions
- Manufacturer Reducer Size06U, 07U, 08U, 09U, 12U
- Outside Diameter9 in
- Weight14.70 lbs
Details
- Additional DetailsUltramite Series
- Manufacturer Product Page
- Product TypeSpeed Reducer Backstops
- SeriesUltramite
- UPC_NO782934258558