Motion
PN-16T
Sealmaster Ball Insert Bearing - Straight Bore, 1 in Bore Diam., 2.0472 in OD, 1.4380 in Width, Medium Duty, Concentric Collar Locking
Mi Item #03882312
MFR #PN-16T
Price$245.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sealmaster Ball Insert Bearing - Straight Bore, 1 in Bore Diam., 2.0472 in OD, 1.4380 in Width, Medium Duty, Concentric Collar Locking
Mi Item #03882312
MFR #PN-16T

Mfr description
PN-16T BRG
  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • Skwezloc® Concentric locking for near perfect concentricity with fluoropolymer coated collar and corrosion resistant cap screw
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$245.16/each

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Fillet Radius
    0.0400 in
  • Inner Ring Width  
    1.4380 in
  • Misalignment Angle
    ±2.0° Misalignment - Static Only
  • Outer Ring Width  
    0.6880 in
  • Outside Diameter  
    2.0472 in
  • Overall Width
    1.4380 in
  • Precision Rating
    ABEC 1
  • Weight
    0.60 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bearing Type
    Ball Bearing
  • Bore Type
    Straight
  • CAD Drawing
  • Cage Material
    PPS
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Phosphorus Nickel Coated
  • Housing Type
    Insert Only
  • Insert Material
    52100 Bearing Steel, Phosphorus Nickel Coated
  • Internal Clearance
    Standard
  • Locking Device
    Concentric Collar
  • Locking Device Part Number
    2-015A
  • Lubricant
    Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
  • Lubrication Type
    Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
  • Manufacturer Catalog Number
    PN-16T
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461348222
  • Max Operating Temperature
    220 °F
  • Max Rpm
    2700 rpm
  • Operating Temperature Range
    -20 to 220 °F
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2801 lbf
  • Radial Static Load Capacity
    1651 lbs
  • Relubricatable
    Yes
  • Retainer Type
    Land Riding Retainer
  • Seal Type
    Triple Lip Contact Seal
  • Series
    PN-T
  • Type Of Bearing
    Ball
  • UPC_NO
    662461348222
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)