Specifications
Dimensions
- Drain Port Size.5625-18 UNF-2B SAE O-Ring
- Inlet Port Size1.0625-12 UN-2B SAE O-Ring
- Outlet Port Size.875-14 UNF-2B SAE O-Ring
Details
- Displacement19 cm³/r
- Drain Port LocationRight Side
- Input RotationRight Hand Rotation
- Input Shaft Type9T 16/32 Spline
- Mounting Type2-Bolt SAE A Flange
- Port LocationRear Ported
- Pressure Compensator Range2750 to 2850 psi
- SeriesAAY
Overview
Mfr description
70122-RCE