Overview
Mfr description
NAL800-N14-8
Specifications
- Bowl MaterialMetal
- Operating MediumAir
- Body Size80
- IncludesLevel Gauge
- Manufacturer Catalog
- Weight3.52 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data