Motion
D2000-48
Wire Cutter - 8-1/16 in Overall Length
Mi Item #03882673
MFR #D2000-48
Price$51.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - 8-1/16 in Overall Length
Mi Item #03882673
MFR #D2000-48

Mfr description
D-2000-48 8IN. DIAGONAL CUT PLIER
  • Pliers with angled head design for easy work in confined spaces
  • Diagonal Cutters are ideal for cutting ACSR, screws, nails, and most hardened wire
  • High-leverage design. Rivet is closer to the cutting edge for 36-percent greater cutting power than other plier designs
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.71/each

Specifications

Dimensions

  • Handle Length
    4.8000 in, 122 mm
  • Jaw Length
    13/16 in
  • Jaw Thickness
    12 mm;0.4600 in
  • Jaw Width
    1-3/16 in
  • Overall Length
    8-1/16 in
  • Single Part Length
    20.4 cm;8.0500 in
  • Single Part Width
    3.2 cm;1.2500 in
  • Tool Weight
    272 g, 9.6 oz
  • Weight
    2.30 lbs

Details

  • Application
    ACSR, Most Hardened Wire, Nails, Screws
  • Body Material
    Steel
  • Color
    Blue
  • Cutter Type
    Diagonal
  • Description
    Diagonal Cutting Pliers, Angled Head, 8-Inch
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Color
    Blue
  • Handle Material
    Alloy Steel, Plastic
  • Handle Style
    Plastic-Dipped
  • Handle Type
    Plastic-Dipped
  • High Leverage
    Yes
  • Insulated
    No
  • Insulated Handle
    Yes
  • Material
    Alloy Steel
  • Resharpened
    Cannot Be Resharpened
  • UPC_NO
    092644720970
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)