Motion
D6500-L08-L08
USA Sealing 90° Stud Elbow - Adjustable Body - Steel Material
MI ITEM #03882679
MFR #D6500-L08-L08
Your Price$17.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing 90° Stud Elbow - Adjustable Body - Steel Material
MI ITEM #03882679
MFR #D6500-L08-L08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17.50/each(List $20.13)

Overview

Mfr description
L08MBT-L08FMS 90 DEG

Specifications

  • Material
    Steel
  • Shape
    90 DEGREE ANGLE
  • Seal Material
    NBR
  • Hex Body
    14.0
  • Overall Length
    29.0
  • Plating
    ZINC NICKEL
  • Series
    D6500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought