Specifications
Dimensions
- End 1 Size16
- End 2 Size16
Details
- Adapter Type90° Stud Elbow
- End 1 StyleFEMALE METRIC SWIVEL 24DEG DIN
- End 2 StyleDIN METRIC TUBE COMPRESSION
- Fitting MaterialSteel
- Seal MaterialNBR
- Shape90 DEGREE ANGLE
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)