Motion
D6500-S25-S25
USA Sealing 90° Stud Elbow - Adjustable Body w/ O-Ring - 25 mm Bite-Type Compression x 25 mm Bite-Type Compression
MI ITEM #03882682
MFR #D6500-S25-S25
Price$99.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing 90° Stud Elbow - Adjustable Body w/ O-Ring - 25 mm Bite-Type Compression x 25 mm Bite-Type Compression
MI ITEM #03882682
MFR #D6500-S25-S25

Mfr description
S25MBT-S25FMS 90 DEG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.28/each

Specifications

Dimensions

  • End 1 Size
    25 mm
  • End 2 Size
    25 mm
  • Hex Body
    36.0
  • Overall Length
    55.0
  • Thread Size 2
    M36X2.0
  • Weight
    0.01 lbs

Details

  • Adapter Type
    90° Stud Elbow
  • Both Ends Style/Type
    Compression to Compression
  • Description Keyword
    25 mm Bite-Type Compression x 25 mm Bite-Type Compression
  • End 1 Style
    Bite-Type Compression
  • End 2 Style
    Bite-Type Compression
  • ManufacturerName (description attribute)
    Brennan
  • Plating
    ZINC NICKEL
  • Seal Material
    NBR
  • Series
    D6500
  • Shape
    90 DEGREE ANGLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)