Motion
D6500-S30-S30
USA Sealing 90° Stud Elbow - Adjustable Body w/ O-Ring - 30 mm Bite-Type Compression x 30 mm Bite-Type Compression
MI ITEM #03882683
MFR #D6500-S30-S30
Your Price$130.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing 90° Stud Elbow - Adjustable Body w/ O-Ring - 30 mm Bite-Type Compression x 30 mm Bite-Type Compression
MI ITEM #03882683
MFR #D6500-S30-S30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$130.16/each(List $149.68)

Overview

Mfr description
S30MBT-S30FMS 90 DEG

Specifications

  • Seal Material
    NBR
  • Overall Length
    63.2
  • Series
    D6500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought