Motion
10 HSB 1.375" BORE 5/16" X 5/32" KW 1 SS

REXNORD INC
10 HSB 1.375" BORE 5/16" X 5/32" KW 1 SS

Omega Tire Coupling Hub - E_ES_ES-R Series Straight Bore Style-Stock Bore (HSB) Hubs Series, 10 Size Code, 1.3750 in Bore Dia.
MI ITEM #03882689
MFR #10 HSB 1.375" BORE 5/16" X 5/32" KW 1 SS
Price$242.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10 HSB 1.375" BORE 5/16" X 5/32" KW 1 SS

Omega Tire Coupling Hub - E_ES_ES-R Series Straight Bore Style-Stock Bore (HSB) Hubs Series, 10 Size Code, 1.3750 in Bore Dia.
MI ITEM #03882689
MFR #10 HSB 1.375" BORE 5/16" X 5/32" KW 1 SS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$242.64/each

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in
  • Coupling Size Code
    10
  • Hub Barrel Outside Diameter
    3.3000 in
  • Hub Length
    1.880 in
  • Keyway Width
    0.3123 in
  • Length Through Bore  
    1.8800 in
  • Outside Diameter
    3.6500 in
  • Overall Length
    9.0000 in
  • Shoulder Diameter
    3.6500 in
  • Weight
    3.81 lbs

Details

  • Additional Details
    Rexnord E_ES_ES-R Series Straight Bore Style-Stock Bore (HSB) Hubs size(s) 10 with a 3.30-inch outside barrel diameter for elastomeric couplings.
  • Coupling Type
    Elastomeric
  • Hub Bore Fit
    Clearance
  • Hub Material
    Steel
  • Hub Style
    Standard Bore (HSB)
  • Keyway Depth
    0.1563 in
  • Manufacturer Catalog Number
    7300355
  • Material
    Steel
  • Maximum Speed
    6600 rpm
  • Number Of Keyways
    1
  • Number Of Set Screws
    1
  • Product Type
    Tire Coupling Hubs
  • Series
    E_ES_ES-R Series Straight Bore Style-Stock Bore (HSB) Hubs
  • UPC_NO
    698210003555

Overview

Mfr description
7300355 10 HSB 1.3750" BORE
  • Rexnord E_ES_ES-R Series Straight Bore Style-Stock Bore (HSB) Hubs size(s) 10 with a 3.30-inch outside barrel diameter for elastomeric couplings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text