Motion
VBNM3538-D
D-Sery Brake Motor - 1/2 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 480 V, 56C Frame, TENV Enclosure, 60 Hz, 1770 rpm Base, Continuous Duty
MI ITEM #03883005
MFR #VBNM3538-D
Price$2,260.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D-Sery Brake Motor - 1/2 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 480 V, 56C Frame, TENV Enclosure, 60 Hz, 1770 rpm Base, Continuous Duty
MI ITEM #03883005
MFR #VBNM3538-D

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,260.93/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    56C
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    15.9600 in
  • Overall Length C Dimension
    15.96 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Torque
    3 lbs/ft
  • Weight
    45 lbs

Details

  • Additional Details
    UL/CSA recognized and CE certified. Dodge “D” Series brakes are spring set, magnetically released power off type brakes flange mounted to the motor. Brakes are single phase with built-in rectifier to DC. Brakes have a manual release lever. Leads are brought to the motor conduit box for connecting to the motor leads (56-140 frames) or connecting separately (180-210 frames). 56-140 frames have low profile F3 top-mounted conduit box. D series brake motors can be universally mounted. Inverter ready. 143-145TY and 143-145TCY frame motors have a special base with 56, 143 and 145 slots used on OEM conveyors.
  • Ambient Temperature Range
    104 °F;40 °C
  • Amps @ Voltage
    1.8 A @ 208 V; 1.6 A @ 230 V; 0.9 A @ 480 V; 0.8 A @ 460 V
  • Applications
    Unit and baggage handling, conveyors, packaging equipment, machine tools, hoists, elevators and door operators.
  • Assembly Box Mounting
    F3
  • Base RPM
    1770 rpm
  • Description
    .5/.37 KWHP, 1780RPM, 3PH, 60HZ, 56C, 3514M, T
  • Description Keyword
    1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    0.90 A
  • Full Load Efficiency
    80.00 %
  • Harmonization Code
    8501.51.4040
  • Hp
    0.5 hp
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    44
  • KVA Code
    N
  • kW
    0.37 kW
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VBNM3538-D
  • Manufacturer Product Page
  • Motor Category
    D-Series Brake Motor
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    208-230 V, 460 V, 480 V
  • Mounting Type
    C-Face / Footless
  • NEMA Design Class
    B
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Brake Motors
  • Standards Met
    UR, CE, CSA
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Manual
  • Type Of Bearing
    Ball
  • UPC_NO
    781568499061
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz; 480 V @ 60 Hz
  • Wiring Diagram

Overview

Mfr description
VBNM3538-D 1/2HP,1725RPM,3PH,60HZ,56C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought